missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Flow Cytometry Size Calibration Kit (nonfluorescent microspheres)
Flow Cytometry Size Calibration Kit (nonfluorescent microspheres)
Brand: Molecular Probes™ F13838
374.68 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.
This item is not returnable.
View return policy
Description
Our Flow Cytometry Size Calibration Kit has nonfluorescent particle-size calibration standards that provide a simple, accurate way to determine cell sizes by flow cytometry. The kit contains six suspensions of highly uniform polystyrene microspheres with the following diameters: 1.0μm, 2.0μm, 4.0μm, 6.0μm, 10.0μm and 15.0μm. All of the microsphere suspensions are provided in convenient dropper vials.View additional information for flow cytometry calibration and size reference beads.

Specifications
Contains six vials of highly uniform polystyrene microspheres: 1.0 μm, 2.0 μm, 4.0 μm, 6.0 μm, 10 μm, 15 μm - diameter microspheres. |
|
1, 2, 4, 6, 10, 15 | |
Flow Cytometer | |
1 kit | |
Flow Cytometry |
scatter | |
nonfluorescent | |
Suspension | |
Room Temperature | |
Flow Cytometry Size Calibration Kit |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 10
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Molecular Probes™ Flow Cytometry Size Calibration Kit (nonfluorescent microspheres) > 1 kit
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction