missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated



Gamma irradiated cleanroom facemasks eliminate goggles from fogging and mask slippage. Available with ties, headband, or earloop fastening.
Brand: Keystone Cleanroom Products S-1461ELAD
This item is not returnable.
View return policy
Description
- Sterile cleanroom face masks
- Certificates of Irradiation and Conformance with each shipment
- Fastening Types: Earloops, Ties, or Headband
Specifications
Cleanroom Face Mask | |
Earloops | |
Large | |
7 x 4 in. | |
Class 100 (ISO 5) | |
Yes | |
18 cm | |
500/Case | |
10 cm |
Green | |
SMS | |
Sterile | |
Pleated | |
Single-use | |
7 in. | |
S-1461 | |
4 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated > Face Mask; Fastening Type: Earloops; Color: Green
Spot an opportunity for improvement?Share a Content Correction