missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Forceps, Stainless Steel, Blunt, Straight
These Forceps, stainless steel, blunt, straight are suitable for precise laboratory tasks. The forceps have a straight shape with blunt ends that are fluted on the inside. The laboratory tweezers are made of stainless steel and feature a fluted handle.
Brand: Buerkle™ 5386-0302
5.66 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Suitable for precise laboratory tasks
- Straight shape with blunt ends that are fluted on the inside – makes it possible to pick up different materials, tissues or samples accurately
- Made of stainless steel and feature a fluted handle
Specifications
Blunt, straight | |
Blunt, straight | |
Stainless Steel (1.4301) | |
Food | |
1 |
1 | |
5.12 in. | |
130 mm | |
Forceps |
Brochure stainless steel products
File size: 1.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Forceps, Stainless Steel, Blunt, Straight > Length: 130 mm
Spot an opportunity for improvement?Share a Content Correction