missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ Furnace with Type R Temperature Sensor
£6315.00 - £14020.00
Specifications
Certifications/Compliance | Compliance to BSEN 61010 |
---|---|
Type | Furnace |
For Use With (Application) | For use in quality control, heat treatment and research of ceramic materials. |
Voltage | 230 V |
Frequency | 50/60 Hz |
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Price | Quantity & Availability | ||||
12029239
|
Carbolite™
RHF1415-230SN+&02-301 |
15 L | 1400°C |
£8940.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
10551305
|
Carbolite™
RHF1403-230SN+&02-301 |
3 L | 1400°C |
£6315.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12183290
|
Carbolite™
RHF1515-230SN+&02-301 |
15 L | 1500°C |
£13635.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
10756904
|
Carbolite™
RHF1603-230SN+&02-301 |
3 L | 1600°C |
£8590.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12133300
|
Carbolite™
RHF1503-230SN+&02-301 |
3 L | 1500°C |
£7465.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12089872
|
Carbolite™
HTF1705-230SN+TMP-3216P1BASE |
5 L | 1700°C |
£14020.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
10009482
|
Carbolite™
RHF1508-230SN+&02-301 |
8 L | 1500°C |
£10995.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
10766904
|
Carbolite™
RHF1608-230SN+&02-301 |
8 L | 1600°C |
£12885.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
Specifications
Compliance to BSEN 61010 | |
For use in quality control, heat treatment and research of ceramic materials. | |
50/60 Hz |
Furnace | |
230 V |