missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing FX/FZ Precision Balances

A&D Weighing FZ/FX Series Precision Balances combine all of the essential weighing functions in a compact, light-weight package.
Brand: A&D Weighing FX-300i
682.23 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Built-in internal calibration at the touch of a button
- Shock absorber function
- Auto power ON/OFF function
- B5 size footprint for use in narrow spaces
- VFD Display for easy to read weighing results
- SCF – Statistical Calculation Function
- Standard RS-232C
- Fast compact SHS sensor, response time only 1 second
- Quick USB interface – no driver installation required (optional)
- LAN – Ethernet interface with WinCT-Plus software (optional)
- Animal weighing pan (optional)
- Large breeze break (optional)
- Small breeze break included on 1 mg models
- Built-in rechargeable NiMH battery pack (optional)
Specifications
GLP/GMP/GCP/ISO | |
320 g | |
1 mg | |
FX-300i | |
11 VA to the AC adaptor (12 V, 1 A) |
RS-232 C, Quick USB (option), LAN (option) | |
VFD | |
Stainless Steel | |
1 second |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
A&D Weighing FX/FZ Precision Balances > 320 g x 1 mg
Spot an opportunity for improvement?Share a Content Correction