missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Gas Sampling Tubes
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 05680143
This item is not returnable.
View return policy
Description
- Gas sampling tubes acc. to DIN 12473-1
- Available with or without nozzle (with thread GL14 and septa)
- With two one-way stopcocks NS 14 (with retaining device)
- Connections: capillary tube (outer dia. 8 mm, inner dia. 2,7 mm)
- Glass olive (outer dia. 9 mm)
- With inscription label
- Made of DURAN™ tubing
Specifications
150 mL | |
Duran Glass | |
Nozzle (GL14) and septa |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasintrumente Gas Sampling Tubes > 150 mL
Spot an opportunity for improvement?Share a Content Correction