Learn More
Thermo Scientific™ GC SMART Syringes for TriPlus™ RSH SMART Autosampler
Use these GC syringes embedded with an ID chip to track part and lot numbers, usage, and history to increase data confidence and ensure system compliance.
Brand: Thermo Scientific™ 365C0251-SM
153.72 GBP valid until 2025-04-30
Use promo code "24211" to get your promotional price.
Description
Use the unique technology of Thermo Scientific™ GC SMART Syringes as a traceable usage-based approach to gas chromatography (GC) syringe management, resulting in increased reliability, instrument up-time, confidence in the results, and full traceability. When installed on a Thermo Scientific™ TriPlus™ RSH SMART autosampler, the SMART syringes benefit from the unique SMART technology: each syringe is equipped with an ID chip which stores information such as part number, lot number, usage range, and history for that specific syringe. The information stored on the chip can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.
SMART syringes are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.
SMART Technology Benefits
- Gain higher confidence in analytical results
- Ensure error free usage of syringes through automatic identification
- Support GLP accreditation with usage history traceability
- Optimize consumption by monitoring of usage conditions and lifetime
- Facilitate syringe management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS

Specifications
5 μL FN, 26 s G, Cone, 57 mm | |
GC Autosampler Syringe, Cone | |
57 mm | |
TriPlus RSH SMART Autosampler, All TriPlus RSH Instruments and All PAL3 Models |
26s G | |
5 μL | |
Cone |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Chromatography Monthly Promotion
Discover exclusive monthly deals on chromatography supplies to boost your lab's efficiency.Promo Code: 24211Expires: 2025-04-30
Days
14Hours
16Minutes
45Seconds
36New Offer Save Up to 67%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.