missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GC Syringes for Agilent Instruments

Easily accomplish accurate, precise, and reproducible injections with Thermo Scientific™ GC Syringes for Agilent Instruments.

Brand:  Thermo Scientific™ 365D1576

256.00 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10085624

  • £290.00 / Pack of 6

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Achieve accurate, precise and reproducible injections easily using Thermo Scientific™ GC Syringes designed specifically for Agilent™ GC systems. Optimized for septum piercing, the rough, field-tested syringes are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass.

  • Accurate, precise and reproducible over a range of volumes
  • Fixed needle syringes have a maximum temperature range of 5° to 70°C
  • 5 to 100μL capacity needles have a maximum safe working pressure of 1000psi; 100psi maximum functional pressure
  • Cone point needle tip to prevent plunger binding with dirty samples
  • 42mm length
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Straight
42 mm
Reusable
10 μL
Cone
23 G
GC Autosampler Syringe, Fixed Needle
6 Pk.
42 mm
Agilent GC Instruments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ GC Syringes for Agilent Instruments > Straight Fixed Needle; 10μL Capacity; 42mm Needle Length; 23 Gauge; Cone-Shaped Point; Pack of 6

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.