missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Ni Sepharose™ High Performance Media
Precharged with Ni2+ for optimal purification of histidine-tagged proteins. Cytiva Lifescience™ Ni Sepharose™ High Performance Media shows high binding capacity and compatibility.
£358.00 - £1221.00
Specifications
Product Type | Ni Sepharose HP chromato graphy media |
---|---|
pH Range | 3 to 12 |
Particle Size | 34μm |
Support Type | 6% Cross-linked Agarose |
Content And Storage | 4° to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11535035
|
Cytiva
17-5268-01 |
25mL |
£358.00
25mL |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
11545035
|
Cytiva
17-5268-02 |
100mL |
£1221.00
100mL |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Description
- Negligible leakage of Ni2+ ions
- High binding capacity: at least 40mg protein/mL medium
- Compatible with a wide range of reducing agents, detergents, denaturants, and other additives
- Stable (long-term) in the pH range 3-12
- Average particle size: 34μm
Specifications
Ni Sepharose HP chromato graphy media | |
34μm | |
4° to 30°C |
3 to 12 | |
6% Cross-linked Agarose | |
Ni-Sepharose |