missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 100 - General Purpose Digital Heating Circulator Stirrer
This general purpose digital heated circulator provides great temperature stability and control for demanding applications requiring accurate temperature control. Operates over the range of ambient +5°C to 100°C or to 0°C with optional accessory cooling.
Brand: Fisherbrand™ 17265556
This item is not returnable.
View return policy
Description
- Temperature ranges from ambient 5°C to 100°C (using baths larger than 5 L), to ambient 15°C to 100°C (with 5 L baths)
- Cooling/heating capacities can be reached with a cooling unit
- Simple, intuitive user interface with dial and two function buttons
- Clear, bright 4-digit LED display
- Visual alarm and low liquid detection
- 2-point user calibration
- 3 temperature presets
Applications:
- Clinical, Microbiology and Pathology labs for media tempering, thawing, and incubating samples
- University research for temperature control of spectrophotometers, refractometers and jacketed vessels
- Industrial labs for temperature probe calibration, water analysis, QC testing product, petrochemical testing, material testing, and milk sample testing
Order Info
Stainless steel bath ordered separately.

Specifications
13.2 gal. | |
Digital | |
0 to 13 L/min. | |
Heating Circulator | |
No | |
2.1 kg | |
1.4/1.5 kW |
50 L | |
Air-cooled | |
0°C to 100°C | |
4-digit LED | |
4.6 lb. | |
120/230 V | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 100 - General Purpose Digital Heating Circulator Stirrer > Temperature Range: 0°C to +100°C, External Circulation: No, Weight: 2.1 kg, Voltage: 120/230 V
Spot an opportunity for improvement?Share a Content Correction