missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ MINO Series Classic Ovens

The simple to use thermostat system is good for teaching purposes and the units can be built up to meet individual requirements. Genlab™ MINO Series Classic Ovens are highly efficient, reliable and cost effective units to suit most drying, warming, sterilizing and general laboratory applications.

Brand:  Genlab™ MINO/40

 View more versions of this product

Product Code. 12918728

  • £1560.00 / Each
Estimated Shipment: 23-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Design and Construction

  • Exterior is constructed from sheet steel finished in an easy clean powder coated paint
  • Interior chamber is made from mild steel coated with aluminum (CLAD)
  • Fitted with fixed shelf runners and removable chrome plated wire grid shelves
  • Solid steel door with controls located below the door

Heating and Controls

  • Heated by Incoloy sheathed elements positioned below the chamber floor
  • Easy to use thermostatic mechanical controls (range: 40 – 250°C)
  • Direct reading thermostat and overheat thermostat, both with calibrated scales and tamper proof locks
  • Includes main switch with indicator and heat and overheat indicators
Specifications

Specifications

C.E. certified, ISO 9001
Mechanical thermostatic controls
40 L
Direct ReadingThermostat
Powder-coated Paint (white) Sheet Steel
2
Removable chrome plated wire grid shelves
35 x 36 x 32 cm
750 w
Aluminum-coated Mild Steel (CLAD)
Natural , using Incoloy sheathed elements
40°C to 250°C
Drying, warming, sterilizing and general laboratory applications
MINO Classic Oven
Overheat thermostat, tamper proof lock
Fluctuation: ±0.75°C
49D x 48W x 58H cm
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Product Certifications
Promotions

Promotions

Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit
Genlab™ MINO Series Classic Ovens > Capacity: 40L; Shelves: 2; Wattage: 750W

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis