missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ GeneScan™ 400HD ROX™ dye Size Standard

The GeneScan™ 400HD ROX™ Size Standard is a ROX™ dye-labeled size standard for the reproducible sizing of fragment analysis data. The standard contains 21 ROX™ dye-labeled DNA fragments.

Brand:  Applied Biosystems™ 402985

 View more versions of this product

Product Code. 15829736

  • £684.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Contains 21 ROX labeled single stranded DNA fragments for use as a standard
This item is not returnable. View return policy

Description

Description

The GeneScan™ 400HD ROX™ Size Standard is a ROX™ dye-labeled size standard for the reproducible sizing of fragment analysis data. The standard contains 21 ROX™ dye-labeled DNA fragments.

GeneScan™ 400 HD ROX™ Size Standard is designed for sizing DNA fragments in the 50-400 nucleotides range and provides 21 labeled fragments of: 50, 50, 90, 100, 120, 150, 160, 180, 190, 200, 220, 240, 260, 280, 290, 300, 320, 340, 360, 380 and 400 nucleotides. The sizing curve generated from these fragments make the GeneScan™ 400 HD ROX™ Size Standard ideal for a variety of fragment analysis applications such as Microsatellites, Fragment Length Polymorphisms and Relative Fluorescent Quantitation. Each of the DNA fragments is labeled with the ROX™ fluorophore.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Contains 21 ROX labeled single stranded DNA fragments for use as a standard. Store the kit at 2°C to 8°C. (Do not freeze).
Fragment analysis
800 Injections
Dye Size Standard
Wet Ice
3730xl DNA Analyzer, 3730 DNA Analyzer, 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer
ROX
GeneScan™, ROX™
800 reactions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2401575 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog Number402985
Lot Number2407586 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog Number402985
Lot Number2402577 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog Number402985
Lot Number2402578 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog Number402985
Lot Number2403579 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog Number402985
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ GeneScan™ 400HD ROX™ dye Size Standard > 800 Injections

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.