Learn More
Applied Biosystems™ GeneScan™ 600 LIZ™ dye Size Standard v2.0
Designed for sizing DNA fragments in the 20-600 nucleotides range and provides 36 single-stranded labeled fragment.
Brand: Applied Biosystems™ 4408399
508.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Includes: Each kit contains enough standard for 800 analyses
Description
The GeneScan™ 600 LIZ® Size Standard v2.0 is a fifth dye-labeled high density size standard for the reproducible sizing of fragment analysis data.Order Info
Each

Specifications
GeneScan™, LIZ™ | |
DNA | |
310 Genetic Analyzer, 3500xL Dx Genetic Analyzer, SeqStudio Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Genetic Analyzer, 3500 Dx Genetic Analyzer | |
Dye Size Standard V2.0 | |
Wet Ice |
Fragment Analysis | |
Each kit contains enough standard for 800 analyses. Store in refrigerator (2–8°C). |
|
LIZ | |
800 reactions |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2851491 | Certificate of Analysis | 31/01/2025 | 4408399 |
2810496 | Certificate of Analysis | 29/01/2025 | 4408399 |
2794339 | Certificate of Analysis | 29/01/2025 | 4408399 |
2817399 | Certificate of Analysis | 29/01/2025 | 4408399 |
2831678 | Certificate of Analysis | 29/01/2025 | 4408399 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.