Learn More
Gibco™ Lab Armor™ Beads

Small, non-uniform metal beads comprised of dry, metallic thermal alloy for use in water baths designed to replace water in a water bath or ice in an ice bucket.
Brand: Gibco™ A1254302
640.30 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Maintains uniform temperature better than water by transferring heat more slowly
- Can remain "always-on" and ready to use
- Bottles and tubes stay in place without need for racks, weights and floats
- Removes need for water bath maintenance such as emptying, cleaning and refilling bath
- Eliminates risk of contamination from standing water in water bath
- No condensation seen around caps and incubating bottles removed from dry bath
- Environmentally responsible alternative to water
- More energy efficient than water
- Draws less energy when run at 37 and 65°C
- Made from recyclable material that can be cleaned with ethanol, eliminating need for water bath germicides that can harm the environment
- Store at 15 to 30°C (shipped under ambient conditions)

Specifications
Reflective, Inert, Smooth | |
8 L | |
Bead | |
Gibco™ | |
Room Temperature |
Storage conditions: 15 – 30°C Shipping conditions: Ambient |
|
-80°C to +180°C | |
Energy efficient | |
Volume: 8 L | |
5 mm poly-disperse |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.