Learn More
R&L Enterprises™ 13mm LPG Bunsen Burner
An excellent solution for heating, sterilization and combustion in the laboratory. R&L Enterprises™ 13mm LPG Bunsen Burners have a typical gas consumption of 107.5L per hour.
Brand: R&L Enterprises™ 4006/1
49.17 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
- For use with propane and butane gases
- Temperature is achieved at the tip of the blue flame cone
- Constructed using a heavy pressure diecast base painted in chemically resistant blue acrylic finish
- Tested for flame quality and leakage prior to packing
Specifications
Bunsen Burner | |
13 mm | |
5 Pk. |
Butane, Propane, LPG | |
145 mm | |
0.8 kg |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
4Hours
13Minutes
17Seconds
0
Your input is important to us. Please complete this form to provide feedback related to the content on this product.