missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ L Fixed Pipet

The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.
Brand: Gilson™ FA10026
This item is not returnable.
View return policy
Description
- Improved handle design for intensive users with lower weight and larger hook.
- Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
- Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
- For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
- 2D identification code for easy traceability.
- Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
- Adjustable tip ejector provides comfort for right- and left-handed users.

Specifications
ISO8655, CE, GLP | |
No | |
Green | |
Reusable | |
Ergonomic | |
F250L | |
Pipetman L | |
Non-sterile | |
250 μL | |
Plastic Clip Ejector | |
10.8 cm | |
31.7 cm | |
3.7 cm | |
Green |
D300, DF300 tip | |
Autoclavable | |
Manual | |
D-300, DF300 Tip | |
Polypropylene | |
1 | |
No | |
Fixed Volume Pipette | |
D300, DF300 tip | |
4.25 in. | |
12.48 in. | |
1.46 in. | |
0.48 lb. | |
Certified Quality |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PIPETMAN™ L Fixed Pipet > PIPETMAN™ L Fixed Pipet; Model: F250L; Volume: 250 μL; Color: Green
Spot an opportunity for improvement?Share a Content Correction