missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ L Fixed Pipet

The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.
£195.00 - £295.00
Specifications
Certifications/Compliance | ISO8655, CE, GLP |
---|---|
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Dispensing Speed | Manual |
Disposable | Reusable |
Product Code | Brand | Volume (Metric) | Color | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Model | Price | Quantity & Availability | ||||
15114165
![]() |
Gilson™
FA10017 |
1 μL | Red | F1L |
£195.00
Each |
In Stock
Log in to see stock. |
||||
15124165
![]() |
Gilson™
FA10018 |
2 μL | Red | F2L |
£200.00
Each |
In Stock
Log in to see stock. |
||||
15134165
![]() |
Gilson™
FA10019 |
5 μL | Red | F5L |
£195.00
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
||||
15144165
![]() |
Gilson™
FA10020 |
10 μL | Red | F10L |
£195.00
Each |
In Stock
Log in to see stock. |
||||
15184165
![]() |
Gilson™
FA10024 |
100 μL | Yellow | F100L |
£295.00
Each |
In Stock
Log in to see stock. |
||||
15154165
![]() |
Gilson™
FA10021 |
20 μL | Yellow | F20L |
£195.00
Each |
In Stock
Log in to see stock. |
||||
15194165
![]() |
Gilson™
FA10025 |
200 μL | Yellow | F200L |
£195.00
Each |
In Stock
Log in to see stock. |
||||
15164165
![]() |
Gilson™
FA10022 |
25 μL | Yellow | F25L |
£233.00
Each |
In Stock
Log in to see stock. |
||||
15174165
![]() |
Gilson™
FA10023 |
50 μL | Yellow | F50L |
£206.00
Each |
In Stock
Log in to see stock. |
||||
15104175
![]() |
Gilson™
FA10026 |
250 μL | Green | F250L |
£206.00
Each |
In Stock
Log in to see stock. |
||||
15114175
![]() |
Gilson™
FA10027 |
300 μL | White/Blue | F300L |
£206.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||
15134175
![]() |
Gilson™
FA10030 |
1000 μL | Blue | F1000L |
£213.00
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||
15124175
![]() |
Gilson™
FA10028 |
400 μL | White/Blue | F400L |
£195.00
Each |
In Stock
Log in to see stock. |
||||
15154175
![]() |
Gilson™
FA10031 |
5000 μL | Purple | F5000L |
£213.00
Each |
In Stock
Log in to see stock. |
||||
15144175
![]() |
Gilson™
FA10029 |
500 μL | White/Blue | F500L |
£206.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Improved handle design for intensive users with lower weight and larger hook.
- Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
- Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
- For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
- 2D identification code for easy traceability.
- Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
- Adjustable tip ejector provides comfort for right- and left-handed users.
Specifications
ISO8655, CE, GLP | |
Autoclavable | |
Reusable | |
Polypropylene | |
Pipetman L | |
Non-sterile | |
Plastic Clip Ejector |
No | |
Manual | |
Ergonomic | |
1 | |
No | |
Fixed Volume Pipette | |
Certified Quality |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PIPETMAN™ L Fixed Pipet