Learn More
Gilson™ PIPETMAN™ L Fixed Pipet

The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.
Brand: Gilson™ FA10025
144.49 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Improved handle design for intensive users with lower weight and larger hook.
- Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
- Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
- For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
- 2D identification code for easy traceability.
- Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
- Adjustable tip ejector provides comfort for right- and left-handed users.

Specifications
ISO8655, CE, GLP | |
No | |
Yellow | |
Reusable | |
Ergonomic | |
F200L | |
Pipetman L | |
Non-sterile | |
200 μL | |
Plastic Clip Ejector | |
10.8 cm | |
31.7 cm | |
3.7 cm | |
Yellow |
D200, DF200 tip | |
Autoclavable | |
Manual | |
D-200, DF200 Tip | |
Polypropylene | |
1 | |
No | |
Fixed Volume Pipette | |
D200, DF200 tip | |
4.25 in. | |
12.48 in. | |
1.46 in. | |
0.4 lb. | |
Certified Quality |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.