missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ L Fixed Pipet

The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.
Brand: Gilson™ FA10029
195.70 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Improved handle design for intensive users with lower weight and larger hook.
- Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
- Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
- For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
- 2D identification code for easy traceability.
- Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
- Adjustable tip ejector provides comfort for right- and left-handed users.

Specifications
ISO8655, CE, GLP | |
No | |
White/Blue | |
Reusable | |
Ergonomic | |
F500L | |
Pipetman L | |
Non-sterile | |
500 μL | |
Plastic Clip Ejector | |
10.8 cm | |
31.7 cm | |
3.7 cm | |
Blue |
D1000, DF1000 tip | |
Autoclavable | |
Manual | |
D-1000, DF1000 Tip | |
Polypropylene | |
1 | |
No | |
Fixed Volume Pipette | |
D1000, DF1000 tip | |
4.25 in. | |
12.48 in. | |
1.46 in. | |
0.49 lb. | |
Certified Quality |
Sugerencias de productos
Customers who viewed this item also viewed
Viewing 1-4 of
Ofertas especiales
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
13Hours
3Minutes
21Seconds
26New Offer Save Up to 92%
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Gilson™ PIPETMAN™ L Fixed Pipet > PIPETMAN™ L Fixed Pipet; Model: F500L; Volume: 500 μL; Color: Blue
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido