Learn More
Eppendorf Reference™ 2, Mechanical Single-Channel Pipettes with Fixed Volume

Proven premium precision and accuracy, a long service life, and an ergonomic design
Brand: Eppendorf 4925000146
180.50 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Provides the most accurate results possible alongside robust, reliable handling and optimum user safety. Ideal for use with precious liquids, or in any application requiring extremely high levels of accuracy. Optimal choice when quality and reproducibility are essential.
Well Designed Pipet
- One button operating system lets users quickly move through their pipet tasks; users do not have to move the thumb from side to side to eject tips
- Ergonomic design for lower operating forces for aspiration/dispensing/tip ejection; limits strain on the user
- Spring loaded tip cone allows simple, quick tip ejection with active aerosol reduction; improves safety and user reproducibility
- Color coded/ volume labeled for quick identification of the volume size/ tip size
- High precision and accuracy provides reliable pipetting results
- Customizable labeling area
- Volume lock: a quick and secure setting prevents accidental changes and with an always visible 4 digit display, provides increased security is provided for the most stringent lab environments
- Secondary user adjustment offers the most accurate transfer of liquids different than water without the need for a full calibration
- 4-digit display shows the exact volume setting and is clearly visible from every angle
- Ergonomic Design
- Round upper part makes it possible to work in every position
- To avoid accidental tip ejections, clear haptic feedback is felt after the blowout step
Well Built Instrument
- Unique surface: few rough edges, smooth surface for comfortable working and simple cleaning
- Sturdy upper handle guarantees long service life and increased robustness
- Movable parts and external edges made from stainless steel equip the pipette with outstanding robustness at potential impact sites and for internal components
- The quick connect lower part enables easy cleaning and maintenance of your pipet
- Fully autoclavable
- Serial number is printed on multiple components of the pipette
- Internal RFID technology: contains all relevant pipette data and TrackIT software from Eppendorf for simple identification and documentation of each pipette in the lab

Specifications
0.6 | |
Blue | |
Fixed Volume Pipette | |
3.0 |
Autoclavable | |
1 | |
500 ÎĽL |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Eppendorf Reference 2 - Simple Adjustment
-
Eppendorf Reference 2 - A flight through the new legend
-
Eppendorf Reference 2 - The New Legend
-
Eppendorf Reference 2 - Eppendorf TrackIT
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
16Hours
6Minutes
4Seconds
14New Offer Save Up to 92% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
3Hours
6Minutes
4Seconds
14
Your input is important to us. Please complete this form to provide feedback related to the content on this product.