missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips
GREENER_CHOICE

Engineered to be functional, convenient and robust. Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips are available in sterilized or autoclavable packages.

Brand:  Gilson™ F171601

60.21 GBP valid until 2025-12-31
Use promo code "24311" to get your promotional price.


 View more versions of this product

Product Code. 12619581

  • £76.45 / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
  • Requires low tip-mounting force.
  • Robust and designed to withstand autoclaving.
  • Sterility assurance level SAL 10-6 guaranteed, using gamma irradiation.
  • All packs are wrapped in medical device quality plastic which provides a complete shield against contamination.
  • Indicator dots used on Gilson products undergo an irreversible color change upon sterilization; yellow gamma dots turn red when products have been properly exposed.
  • TIPACKs are securely sealed with a sticker; a full product description is given on the TIPACK for traceability and easy identification.
  • Available in sterilized or autoclavable packages.
  • Manufactured in a clean room and hence no risk of contamination.
  • Full traceability from the mold to the bench guaranteed.
  • Easy identification with color-coded packaging to meet GLP requirements.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 to 1200 μL
Sterile
Autoclavable
5.71 in.
Blister Refill
Single-use
Polypropylene
Non-filtered
Clear
D1200
14.5 cm
Pipet Tips
Pipetman Tipack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    4

    Hours

    21

    Minutes

    45

    Seconds

    43
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

    Days

    79

    Hours

    21

    Minutes

    45

    Seconds

    43
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    4

    Hours

    21

    Minutes

    45

    Seconds

    43
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips > PIPETMAN™ TIPACK™ Racked Pipet Tips; Model: D1200; Gamma rays sterilized; Volume: 100 to 1200 μL; Length (Tip): 84 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.