Learn More
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips



Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.
Brand: Eppendorf™ 0030075234
53.79 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
- Modern slim rack design with reclosable lid
- Improved sustainability through 35% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

Specifications
Replaces Order No. 0030075030 | |
Non-filtered | |
Colorless | |
53 mm | |
Biopur™ (Sterile) | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Narrow | |
480 Tips (5 x 96) | |
Racks, Lid | |
Single-use | |
Yes | |
Polypropylene |
2 to 200 ÎĽL | |
Sterile | |
2.08 in. | |
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
Cell/Molecular Biology, Medical, Pharmaceutical, and Food Industries | |
Rack | |
480 Tips (5 Racks x 96 Tips) | |
Pipette Tips | |
Yellow | |
Air-cushion System | |
epT.I.P.S. |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Eppendorf - epTIPS Racks
-
Eppendorf - Consumables
-
Eppendorf - System Eppendorf Research Plus epTIPS
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
N218758R | Certificate of Analysis | 09/01/2025 | 0030075234 |
N218697R | Certificate of Analysis | 09/01/2025 | 0030075234 |
N218515Q | Certificate of Analysis | 09/01/2025 | 0030075234 |
N218388Q | Certificate of Analysis | 09/01/2025 | 0030075234 |
N218322Q | Certificate of Analysis | 09/01/2025 | 0030075234 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
9Hours
1Minutes
30Seconds
15 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
9Hours
1Minutes
30Seconds
15 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
84Hours
1Minutes
30Seconds
15New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.