Learn More
Eppendorf™ PCR clean epT.I.P.S.™ Reloads

Eppendorf™ PCR clean epT.I.P.S.™ Reloads are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
Brand: Eppendorf™ 0030073819
69.80 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification

Specifications
2 to 200 μL | |
Yellow | |
Autoclavable | |
PCR Clean | |
960 tips (10 trays x 96 tips) | |
epT.I.P.S. |
Non-filtered | |
Yellow | |
53mm | |
Reloads | |
Yellow |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
13Hours
0Minutes
55Seconds
17 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
88Hours
0Minutes
55Seconds
17New Offer Save Up to 85% -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
13Hours
0Minutes
55Seconds
17
Your input is important to us. Please complete this form to provide feedback related to the content on this product.