missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ epT.I.P.S.™ Sets - Pipette Tips
GREENER_CHOICE

Eppendorf epT.I.P.S.™ Sets, in 'Eppendorf Quality' grade, combine the convenience of a reusable Box 2.0 with high-quality reloadable pipette tips, offering a sustainable, efficient solution for precise and organized pipetting in laboratories.

Brand:  Eppendorf™ 0030076320

53.49 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 17382900

  • ÂŁ58.68 / Pack of 480
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Contamination-free transfer of trays to stable working box
  • System optimized for use with multichannel pipettes
  • Color-coded trays for simple identification of tips and pipette
  • Tips can be attached to pipette from refill trays
  • The Reloads and Boxes can be autoclaved at 121 °C for subsequent use
  • epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 to 200 ÎĽL
Non-sterile
Autoclavable
Eppendorf Quality (Non-sterile)
Box
480 Pk.
Yellow
Air-cushion System
epT.I.P.S.
Non-filtered
Colorless
epTIPS
Eppendorf Pipettes, Non-Eppendorf Pipettes
480 Tips (5 Trays x 96 Tips), 1 Reusable Box
Pipette Tips
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf_1028625
    Video Player is loading.
    Current Time 0:00
    Duration 2:11
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:11
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf_1028625

SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    2

    Hours

    23

    Minutes

    51

    Seconds

    46
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    19

    Hours

    23

    Minutes

    51

    Seconds

    46
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ epT.I.P.S.™ Sets - Pipette Tips > Volume: 2 to 200 ÎĽL, Color Code: Yellow, Length: 53 mm, Packaging: 480 Tips (5 Trays x 96 Tips), 1 Reusable Box

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.