Learn More
Thermo Scientific™ ART™ Reload System

Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.
Brand: Thermo Scientific™ 3552-RT
43.03 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.
Features:
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Note:
Empty rack required for -RT parts

Specifications
200 μL | |
Non-sterile | |
ART Non-filtered | |
5.07 cm | |
Rack | |
Fewer resources used and less waste | |
ART |
Non-filtered | |
Natural | |
2 in. | |
DNase, RNase, DNA, ATP and Endotoxin Free | |
4800/Cs. | |
Universal Fit | |
Certified Quality |
Special Offers
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.