missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Test Tube Brushes

Excellent for cleaning out narrow test tubes and other hard-to-reach instruments. Pinnacle Brush™ Test Tube Brushes are supplied in packs of 10.

Brand:  Pinnacle Brush™ T663

 View more versions of this product

Product Code. 12861954

  • £54.30 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Excellent for cleaning out narrow test tubes and other hard-to-reach instruments. Pinnacle Brush™ Test Tube Brushes are supplied in packs of 10.

  • On galvanized steel wire handles
  • With fan-shaped end
  • With bristle or nylon tips
  • Available for different diameters of tubes
Specifications

Specifications

Test Tube Brush
Metal
White
11 mm
18.5 cm
13 cm
Brush Circumference: 5 cm
Fiber
Fan Tip
1.6 cm
10 to 12 mm dia. Test Tubes
5.5 cm
10 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pinnacle Brush™ Test Tube Brushes > Head Dia.: 11mm; For Use With: 10-12mm dia. test tubes; Head: White bristle

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.