missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Glass Balls
Measures 6mm in diameter. IKA™ Glass Balls are for use with BMT Tubes.
Brand: IKA™ 0003599200
60.10 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
For use with BMT tubes. 6mm diameter, 250g
Specifications
Beads | |
6 mm | |
250 g |
Glass | |
BMT Tubes |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Glass Balls > Diameter: 6mm
Spot an opportunity for improvement?Share a Content Correction