missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bellingham + Stanley™ Glass Center Polarimeter Tubes
Compatible with most makes of polarimeter. Bellingham + Stanley™ Glass Center Polarimeter Tubes are manufactured to high standards conforming to ICUMSA recommendations. Tube ends are precision ground in order to achieve the highest accuracy optical rotation measurement.
£289.38 - £403.86
Specifications
Type | Polarimeter Tube with Funnel-shaped Center Fill Cup for Viscous Samples |
---|---|
Material | Glass, Standard 8 mm |
For Use With (Equipment) | Polarimeter |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11960078
|
Bellingham + Stanley™
35-57 |
100 mm |
£403.86
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
11970078
|
Bellingham + Stanley™
35-58 |
200 mm |
£289.38
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
- Filling tubes with standard 8mm glass in the center
- Features a funnel shaped center fill cup for viscous samples
- Precision ground with windows made from specially selected low-strain glass
- Available in 100mm and 200mm lengths
Specifications
Polarimeter Tube with Funnel-shaped Center Fill Cup for Viscous Samples | |
Glass, Standard 8 mm | |
Polarimeter |