missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bellingham + Stanley™ Glass Center Polarimeter Tubes
Compatible with most makes of polarimeter. Bellingham + Stanley™ Glass Center Polarimeter Tubes are manufactured to high standards conforming to ICUMSA recommendations. Tube ends are precision ground in order to achieve the highest accuracy optical rotation measurement.
Brand: Bellingham + Stanley™ 35-58
This item is not returnable.
View return policy
Description
- Filling tubes with standard 8mm glass in the center
- Features a funnel shaped center fill cup for viscous samples
- Precision ground with windows made from specially selected low-strain glass
- Available in 100mm and 200mm lengths
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Polarimeter Tube with Funnel-shaped Center Fill Cup for Viscous Samples | |
Glass, Standard 8 mm | |
Polarimeter | |
200 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bellingham + Stanley™ Glass Center Polarimeter Tubes > Length: 200mm
Spot an opportunity for improvement?Share a Content Correction