missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Conical Separating Funnel with Glass Stopcock
Manufactured from Borosilicate Glass and complies with ISO 4800 standards. Fisherbraqnd™ Glass Conical Separating Funnel with Glass Stopcock is available with an interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
£55.45 - £95.65
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
Quantity | Each |
Stopcock | Glass |
Stopper Material | Glass, Plastic |
Product Code | Brand | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
11982128
|
Fisherbrand™
|
1000 mL | 29/32 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11952128
|
Fisherbrand™
|
100 mL | 19/26 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11962128
|
Fisherbrand™
|
250 mL | 24/29 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11972128
|
Fisherbrand™
|
500 mL | 24/29 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11942128
|
Fisherbrand™
|
50 mL | 19/26 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Manufactured from Borosilicate glass
- Complies with ISO 4800 standards
- Supplied with a glass and plastic stopper
- Available with interchangeable glass or PTFE stopcock
Specifications
Borosilicate Glass | |
Each | |
Glass, Plastic |
ISO 4800 | |
Glass | |
Separating funnel |