missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Glass Microscope Slides
Holds specimens for observation with a microscope. Rogo Sampaic™ Glass Microscope Slides are manufactured from soda lime glass and available with or without a frosted margin.
Brand: Rogo Sampaic™ BPB018
Description
- Raw or ground edge styles available
- Dimensions: approx. 76 x 26mm
- Supplied in packs of 50
Specifications
76 mm | |
90° or Raw Lapped | |
Soda Lime Glass | |
Polished | |
50 Pack |
26 mm | |
Margin | |
1.1 mm | |
Frosted margin |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Rogo Sampaic™ Glass Microscope Slides > Thickness: 1.1mm
Spot an opportunity for improvement?Share a Content Correction