missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock

Separates mixtures into immiscible solvents. Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock is available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.

Brand:  Fisherbrand™ FB51751

 View more versions of this product

Product Code. 11902138

This item is not returnable. View return policy

Description

Description

Separates mixtures into immiscible solvents. Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock is available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.

  • Easy-open stopper helps to reduce pressure buildup during processing.
  • Constructed in chemical resistant borosilicate glass.
  • ISO 4800 Certified.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
ISO 4800
Glass
19/26
Borosilicate Glass
1PK
Glass, Plastic
Separating funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock > Capacity: 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.