Learn More
Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock
Separates mixtures into immiscible solvents. Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock is available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
£49.10 - £97.55
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
Quantity | 1PK |
Stopcock | Glass |
Stopper Material | Glass, Plastic |
Product Code | Brand | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | |||||
11932138
|
Fisherbrand™
FB51754 |
1000 mL | 29/32 | N/A | ||||||
11912138
|
Fisherbrand™
FB51752 |
250 mL | 24/29 |
£49.10
Each |
In Stock
Log in to see stock. ![]() |
|||||
11902138
|
Fisherbrand™
FB51751 |
100 mL | 19/26 | N/A | ||||||
11992128
|
Fisherbrand™
FB51750 |
50 mL | 19/26 | N/A | ||||||
11922138
|
Fisherbrand™
FB51753 |
500 mL | 24/29 | N/A | ||||||
Description
Separates mixtures into immiscible solvents. Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock is available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
- Easy-open stopper helps to reduce pressure buildup during processing.
- Constructed in chemical resistant borosilicate glass.
- ISO 4800 Certified.
Specifications
Borosilicate Glass | |
1PK | |
Glass, Plastic |
ISO 4800 | |
Glass |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.