missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Vial, 8-425 Thread, Small Opening
Standard vials for GC and HPLC.
£18.45 - £81.15
Specifications
Diameter (Metric) Outer | 11.6 mm |
---|---|
Material | Glass |
For Use With (Application) | GC, HPLC |
Neck Style | Screw |
Packaging Type | CleanPack, Polypropylene Box |
Product Code | Brand | Color | Base Style | Marking Spot | Volume (Metric) Working | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Base Style | Marking Spot | Volume (Metric) Working | Price | Quantity & Availability | ||
11595874
|
Fisherbrand™
11 09 0382 |
Amber | Flat Bottom | Yes | 1.5 mL |
£27.25
Pack of 100 |
In Stock
Log in to see stock. |
||
11515884
|
Fisherbrand™
11 09 0417 |
Clear | Conical Bottom | No | 1 mL |
£81.15
Pack of 100 |
In Stock
Log in to see stock. |
||
11565874
|
Fisherbrand™
11 09 0210 |
Clear | Flat Bottom | No | 1.5 mL |
£23.25
Pack of 100 |
In Stock
Log in to see stock. |
||
10560053
|
Fisherbrand™
11 09 0259 |
Amber | Flat Bottom | No | 1.5 mL |
£18.45
Pack of 100 |
In Stock
Log in to see stock. |
||
11525884
|
Fisherbrand™
11 09 0419 |
Clear | Flat Bottom | Yes | 1.65 mL |
£24.95
Pack of 100 |
In Stock
Log in to see stock. |
||
Description
- Standard vials for GC and HPLC
- Specially suitable for VWR (Merck™)/Hitachi instruments
- Broad range of Micro-Inserts
- Vials and seals also available as 2-in-1 KIT
- Small opening requires Micro-Inserts with a diameter of 5mm
Specifications
11.6 mm | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
100 |
Glass | |
Screw | |
32 mm | |
ND8 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title