missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Glass Syringe
Economical and reusable glass syringes. Available in sizes ranging from 1 mL to 200 mL.
Brand: KD Scientific 780874
This item is not returnable.
View return policy
Description
- Glass syringes to meet most applications
- Over 10 syringes are offered from 1.0 mL to 200 mL
- Made from heat resistant borosilicate glass
- The material and construction is resistant to breakage from shock and sudden temperature changes
- Annealed and tested until free of internal strain to withstand repeated washing
Specifications
Borosilicate Glass | |
Yes | |
Reusable | |
KD Scientific Syringe Pumps | |
Yes |
No Needle Included | |
Syringe | |
10 mL | |
Luer Lock | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KD Scientific Glass Syringe > 10 mL, Luer Lock
Spot an opportunity for improvement?Share a Content Correction