missing translation for 'onlineSavingsMsg'
Learn More
Gosselin™ Square HDPE Bottles Product Code.: 11783084
Add to basket

Gosselin™ Square HDPE Bottles

Product Code. 11783084
Red, 22 mm, Sterile
Click to view available options
Closure Color:
Red
White
Diameter (Metric) Inner Neck:
22 mm
28 mm
29 mm
Sterility:
Non-sterile
Sterile

Product Code. 11783084

Brand: Gosselin™ FC52002

Add to basket
Add to basket

Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles are manufactured from translucent HDPE.

  • Break resistant
  • With molded graduations
  • With either a screw cap with shaped seal or hinged cap with inner lip and safety ring
  • Sterilized by irradiation with peel-away sterilization certificate on the outer carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Translucent
Diameter (Metric) Inner Neck 22 mm
Includes Red LDPE screw cap with shaped seal
Material HDPE
Length (Metric) 70mm
Quantity 100/Carton
Sterility Sterile
Width (Metric) 70mm
Closure Color Red
Graduations Yes
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Square
Height (Metric) 157 mm
Closure Material LDPE
Closure Type Tamper-evident Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Square HDPE Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.