missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Color:
Red
White
Sterility:
Non-sterile
Sterile
Packaging:
Assembled
Non-assembled
Beschreibung
- Break resistant
- Reverse graduations
- Leak-proof closure system
- Available either aseptic or sterile

Spezifikation
Spezifikation
Capacity (Metric) | 500 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 20 mm |
Includes | Red LDPE screw cap with shaped seal |
Material | HDPE |
Length (Metric) | 72mm |
Packaging | Assembled |
Quantity | 170/Carton |
Sterility | Sterile |
Width (Metric) | 52mm |
Mehr anzeigen |
Produktvorschläge
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap >
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur