missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ HDPE Rectangular Sodium Thiosulfate Bottles

Sterilized by irradiation. Gosselin™ HDPE Rectangular Sodium Thiosulfate Bottles feature a screw cap.

£334.54 - £819.00

Specifications

Capacity (Metric) 250 mL
Diameter (Metric) Inner Neck 20 mm
Material HDPE
Length (Metric) 60mm
Sterility Sterile
View More Specs

Products 2
Product Code Brand Color Shape Width (Metric) Price Quantity & Availability  
Product Code Brand Color Shape Width (Metric) Price Quantity & Availability  
11758633
View Documents Promotion Details
Gosselin
HFV250-01
Natural Square 60mm
£819.00
Pack of 312
Estimated Shipment: 24-04-2025
to see stock.
Add to basket
 
11701816
View Documents Promotion Details
Gosselin
HFV250-02
Translucent Rectangular 45mm
£334.54
Pack of 200
Estimated Shipment: 11-06-2025
to see stock.
Add to basket
 
Description

Description

  • Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water
  • Sterilized by irradiation with peel away sterilisation certificate on the outer carton
  • 250mL to 500mL square HDPE or 500mL octagonal PETG - bulk packed
  • Bottles are screw cap assembled (tamper evidence not engaged)
Specifications

Specifications

250 mL
HDPE
Sterile
EC N°1935/2004, ISO 11137
155 mm
20 mm
60mm
Red
Yes
Polyethylene
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ HDPE Rectangular Sodium Thiosulfate Bottles

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.