missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene Screw Cap Dipper With Removable Handle, Blue, Sterile

Quality sampling tools for secure sample retrieval and shipment
Brand: Corning™ TAFL1-01
153.52 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Polypropylene blue containers
- Removable handle
- Shock resistant, Leakproof
- No cross contamination risks
- Traceability information on each bag
- Packaged individually in tamper evident single zipped bags

Specifications
Dipper | |
Removable handle | |
90 mL | |
Blue | |
Quality sampling tools for secure sample retrieval and shipment | |
4.3 cm | |
29 cm |
Polypropylene | |
3.04 oz. | |
Sterile | |
EC N 1935/2004, ISO 11137 | |
1.69 in. | |
11.41 in. |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Polypropylene Screw Cap Dipper With Removable Handle, Blue, Sterile > 40 mL; Hinge Cap
Spot an opportunity for improvement?Share a Content Correction