missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Polypropylene Straight Containers with Polyethylene Caps
Quality sampling tools for secure sample retrieval and shipment
Brand: Corning™ TP52-001
This item is not returnable.
View return policy
Description
- Injection molded polypropylene
- Leakproof polyethylene screw cap
- Assured Sterile 10-3
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
125 mL | |
Clear | |
Sterile | |
74 mm | |
52 mm |
4.22 oz. | |
Polypropylene | |
Red | |
Polyethylene | |
Leakproof Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Sterile Polypropylene Straight Containers with Polyethylene Caps > Capacity: 125mL; Dimension: 52 dia. x 74mm H
Spot an opportunity for improvement?Share a Content Correction