missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Grab-It™ Swab Holder
Ideal for holding cloth swabs for cleaning hard-to-reach places.
£33.75 - £58.40
Specifications
Product Type | Swab Holder |
---|---|
Material | Aluminum, Plastic |
Style | Lightweight |
For Use With (Application) | Cleaning |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15869511
|
Sampling Systems™
8420A-750 |
750 mm |
£33.75
Each |
In Stock
Log in to see stock. |
|||||
15859511
|
Sampling Systems™
8420A-1300 |
1300 mm |
£58.40
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Lightweight design
- Manufactured from aluminum and plastic
- Available in two lengths, 750 or 1300mm
Specifications
Swab Holder | |
Aluminum, Plastic | |
Lightweight | |
Cleaning |