missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 912 Universal Test Paper
Used for general analysis.
Brand: Fisherbrand™ 0912S00525
This item is not returnable.
View return policy
Description
- General control of acid or alkaline reactions
Color:
- Litmus Blue: Blue to red
- Litmus neutral: Purple to blue/red
- Litmus red: Red to blue
Applications:
- Rapid determination of pH value in industrial applications
- General analysis in school
- Used in formation
Specifications
White | |
Rapid determination of pH value in industrial applications, general analysis in school, formation | |
Potassium Iodide Starched Paper | |
10 mm |
Tube | |
200 Pack | |
60 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Grade 912 Universal Test Paper > Potassium Iodide starched paper; Tube; Dimensions: 60 x 10mm
Spot an opportunity for improvement?Share a Content Correction