missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 912 Universal Test Paper
Used for general analysis.
Brand: Fisherbrand™ 0912R00021
This item is not returnable.
View return policy
Description
- General control of acid or alkaline reactions
Color:
- Litmus Blue: Blue to red
- Litmus neutral: Purple to blue/red
- Litmus red: Red to blue
Applications:
- Rapid determination of pH value in industrial applications
- General analysis in school
- Used in formation
Specifications
Blue | |
Rapid determination of pH value in industrial applications, general analysis in school, formation | |
Blue Litmus Paper | |
10 mm |
Roll | |
1 Roll | |
5 m |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Grade 912 Universal Test Paper > Litmus paper, blue; Roll; Dimensions: 5m x 10mm
Spot an opportunity for improvement?Share a Content Correction