missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Graffiti Remover 1500
A safe and simple way to remove unsightly graffiti from plastic, painted, or varnished surfaces.
£186.00 - £630.00
Specifications
Product Type | Graffiti Remover |
---|---|
Form | Liquid |
For Use With (Application) | Graffiti Removal |
For Use With (Equipment) | Plastic, Painted or Varnished Surfaces |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17159340
|
3M™
7000082043 |
500 mL |
£186.00
4 bottles |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
17169340
|
3M™
7000082045 |
5 L |
£630.00
4 bottles |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Description
- Graffiti remover for plastic, painted or varnished surfaces
- Effective against aerosol spray paint, permanent markers, lipstick, crayon, and emulsion paint
- The solvent’s liquid form allows for quick penetration and rapid breakdown of graffiti
- Does not contain NEP (N-Ethyl-pyrrolidone) or NMP (N-Methyl-2-pyrrolidone) used in other graffiti removers, which can pose a significant risk to health
- Has minimal odor, enhancing user comfort and efficiency unlike traditional chemical removers which emit powerful odors and harmful vapors
- Low environmental impact since the product does not contain aromatic, aliphatic, or chlorinated solvents
Specifications
Graffiti Remover | |
Liquid | |
Graffiti Removal | |
Plastic, Painted or Varnished Surfaces |