missing translation for 'onlineSavingsMsg'
Learn More

Kik-Step Step Stool, Steel with Nonskid Tread

Product Code. 11786128 Shop All Cole-Parmer Products
Click to view available options
Length (English):
14 in.
Unit Size:
Each

Product Code. 11786128

Brand: Kik-Step 0925200

Only null left
Add to basket
Add to basket

Use the Steel Step Stool with Nonskid Tread to reach what you need safely.

  • Kik-Step™ step stools support up to 500 lb. (226.8 kg).
  • Three casters let you move the stool.
  • When you step onto the stool, the casters retract, and the base grabs the floor securely.
  • Safety treads of platforms provide sure footing.

Specifications

Color Gray
Diameter (English) Base 15.6 in.
Diameter (Metric) Base 397 mm
Height (English) 14 in.
Height (Metric) 356 mm
Length (English) 14 in.
Quantity 1 Ea.
Load Capacity (English) 500 lb.
Load Capacity (Metric) 226.8 kg
Material Stainless Steel
Product Type Step Stool
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.