missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Sequential Sterilization Wrap (H300)
Halyard Sequential wraps are the industry standard for sterile processing teams.
Brand: O&M 10848
This item is not returnable.
View return policy
Description
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Specifications
Sterilization Wrap | |
Meets NFPA Class 1 | |
Basin sets, instrument sets, procedure trays and large linen packs (6 to 9 lb.) | |
Non-sterile | |
121 x 121 cm (48 x 48 in.) | |
121 cm | |
121 cm |
Autoclavable | |
Blue | |
SMS Fabric (H300) | |
Yes | |
48 in. | |
48 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
O&M Halyard Sequential Sterilization Wrap (H300) > H300; 121 x 121 cm (48 x 48 in.)
Spot an opportunity for improvement?Share a Content Correction