Learn More
Cytiva Ham's Nutrient Mixture F10 Media
Manufactured based on compliance with ISO 9001:2000 guidelines.
Brand: Cytiva SH30025.01
Descripción
- Support cell culture growth with Cytiva HyClone Ham's Nutrient Mixture F10 media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for medical devices and ISO 9001 guidelines

Especificaciones
cGMP, ISO 9001:2000 | |
Liquid | |
Sterile-filtered | |
Glutamine |
2° to 8°C, away from light | |
Ham's Nutrient Mixture F10 with L-glutamine | |
0.1 μm Sterile-filtered | |
500 mL |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.