missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Rolled Hand Towel Dispenser
Dispense wider perforated paper towels for hygienic use in laboratory, healthcare and workplace locations. Rolled Hand Towel Dispenser is a white easy-clean plastic dispenser that can be fixed on a wall.
Brand: Kimberly-Clark Professional™ 7056
49.67 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
The essential wiper dispenser for any business. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to manage costs through controlled dispensing. The practical and easy to clean design makes it the ideal product for any washroom environment. Compatible with Scott: 6003, 6023, 7287, 7288, 7293, 7305, 7309, 7414 and 7415). Dispenser size 14.8 cm (L) x 56 cm (W) x 15 cm (D).- 1 x Scott™ Wiper Dispenser - White
- Dispenses sheets of wiper roll without need to touch the dispenser, helping to reduce contamination and the spread of germs
- Can be wall mounted for convenience
- Practical and easy to clean design with a white, plastic finish and no dirt or dust traps
- Compatible with: 6003, 6023, 7287, 7288, 7291, 7293, 7305, 7309, 7414 and 7415

Specifications
Rolled Hand Towel Dispenser | |
14.80 x 56 x 15 cm | |
14.8 cm | |
15 cm | |
Plastic | |
Rear Loading | |
Plastic dispenser |
White | |
5.8 in. | |
56 cm | |
Hand Towels | |
1 | |
Laboratory use | |
1 Ea. |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark Professional™ Rolled Hand Towel Dispenser > Color: White
Spot an opportunity for improvement?Share a Content Correction