Learn More
Cole-Parmer™ Essentials HandE-Vac Handheld Aspirating System
A complete set of tools for aspiration—rapidly remove supernatant from a variety of cell culture or multi-well plates and dishes with the Argos Technologies HandE-Vac Handheld Aspirator.
Brand: Cole-Parmer™ Essentials EV514
324.70 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Includes: Single channel adapter for disposable tip
Description
- Use with Pasteur pipettes, plastic aspiration pipettes or a variety of adapters for specific applications
- Pressure-sensitive button on the top of the unit controls the specific amount of vacuum appliedOperates with standard in-house vacuum source or with the M-Vac or E-Vac aspiration systems
- Autoclavable
Specifications
E-Vac Only | |
Autoclavable | |
Reusable | |
Plastic | |
1 | |
Handheld Aspirator | |
M-Vac or E-Vac aspiration systems | |
Single channel adapter for disposable tips |
No | |
Black | |
Ergonomic | |
EV514 | |
HandE-Vac | |
4 L | |
E-Vac™, M-Vac™ aspirating systems, or in-house vacuum source |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
1Hours
14Minutes
36Seconds
52
Your input is important to us. Please complete this form to provide feedback related to the content on this product.