Learn More
Fisherbrand™ HDPE Coated Wire Rack
HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.
Brand: Fisherbrand™ 120760F
16.75 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Chemically-resistant HDPE Coated Wire Racks
- Racks can be used between temperatures of -40°C and 121°C
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted Bottom Support
Specifications
Tube Rack | |
Autoclavable | |
Tubes | |
Non-sterile | |
1 | |
200 x 83 mm | |
200 mm | |
83 mm | |
59 mm | |
13-16 mm |
4 x 10 | |
Blue | |
HDPE-coated Wire | |
56 | |
200 x 83 x 59 mm | |
200 x 83 x 59 mm | |
7.90 in. | |
3.30 in. | |
2.40 in. |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.